Shop All Hub, Circulating & Gear Oils
Lubriplate
5 gal Synthetic Fluid Pail 150 ISO Viscosity, Colorless
Mfr # L1000-060
Zoro # G101865260
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 5 gal
- ISO Viscosity Grade 150
- Series SYN LUBE HD
- Color Colorless
- Flash Point 540°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L1000-060
- Zoro # G101865260
- UPC # 89215000548
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 5 gal |
Details
Item | Synthetic Fluid |
ISO Viscosity Grade | 150 |
Series | SYN LUBE HD |
Color | Colorless |
Flash Point | 540°F |
Application | Gear and Bearings |
Container Type | Pail |
Extreme Pressure Use | 315 kg (4-Ball Weld Load) |
Four-Ball Wear | 0.34 mm |
Viscosity @ 40 C (cSt) | 162 |
Fire Point | 590°F |
Viscosity @ 100 C (cSt) | 21 |
AGMA Number | 4EP |
Viscosity @ 100 F (SUS) | 816 |
Neutrilization Number | 0.3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIVATE BRAND TOOLS AUSTRALIA PTY LTD Crankshaft and Camshaft Seal Tool Kit (70961)
- TRUXEDO 19-C SILVERADO/SIERRA 1500(EXCL CARBON PRO BED)5FT8IN SENTRY TONNEAU (1572401)
- BEARING BUDDY Bearing Buddy 41204 Wheel Bearing Protector - 1.781" D, SS (41204)
- DELPHI Ignition Control Module, DS10071 (DS10071)
- LUBRIPLATE 7 lb Oil Jug 680 ISO Viscosity, 250 SAE (L0248-007)
- LUBRIPLATE 35 lb Gear Oil Pail 680 ISO Viscosity, 250 SAE (L0120-035)
- LUBRIPLATE 7 lb Grease Jug Off-White (L0109-007)
- LUBRIPLATE 2 lb Oil Bottle 680 ISO Viscosity, 250 SAE (L0248-013)
- LUBRIPLATE 35 lb Grease Pail Black (L0150-035)
- LUBRIPLATE 5 gal Synthetic PAO Fluid Pail 320 ISO Viscosity, Water White (L0976-060)
- LIQUI MOLY Fully Synthetic Hypoid Gear Oil GL4/5 75W-90, 1 Liter, 22090 (22090)
- Lubriplate Hub, Circulating & Gear Oils