Shop All Automotive Hydraulic Oil
Lubriplate
5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE
Mfr # L1052-060
Zoro # G101865253
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Container Type Pail
- ISO Viscosity Grade 68
- SAE Grade 20
- Flash Point 484°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L1052-060
- Zoro # G101865253
- UPC # 89215000890
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Details
Item | Hydraulic Oil |
Container Type | Pail |
ISO Viscosity Grade | 68 |
SAE Grade | 20 |
Flash Point | 484°F |
Green Certification or Other Recognition | Ultimately biodegradable PW1; USDA BioPreferred Program |
Application | Mobile and Stationary Hydraulic Vane, Piston and Gear-Type Pumps |
Color | Yellow |
Type | Oil |
Viscosity @ 100 C (cSt) | 13 |
AGMA Number | 2 |
Viscosity @ 40 C (cSt) | 64 |
Neutrilization Number | Less than 0.4 |
Fire Point | 525°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Nut Screw Forcing Ns 052897 (216773)
- VELVAC 2-Speed Axle Switch (090078)
- TOWMATE LITHIUM POWERED 36in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN RV (TM36XR-7RV)
- ZORO SELECT Polishing Bonnet, 7 In, Terry Cloth (12U067)
- LUBRIPLATE Aw-68 Hydraulic Oil , Drum, Iso-68 Aw Hydraulic Oil (F0402-062)
- LUBRIPLATE Aw-46 Hydraulic Oil , Drum, Iso-46 Aw Hydraulic Oil (F0401-062)
- LUBRIPLATE Aw-68 Hydraulic Oil , 5 Gal Pail, Iso-68 Aw Hydraulic Oil (F0402-060)
- LUBRIPLATE 1 gal Jug, Hydraulic Jack Oil, 32 ISO Viscosity, 10 SAE, 4 PK (L0768-057)
- LUBRIPLATE 1 qt Hydraulic Jack Oil, 32 ISO Viscosity, 10 SAE, 12 PK (L0768-054)
- LUBRIPLATE Aw-46 Hydraulic Oil , 5 Gal Pail, Iso-46 Aw Hydraulic Oil (F0401-060)
- GOLD BAND 1 Gal. ISO VG 32/SAE 10W Hydraulic Oil (2120)
- Lubriplate Automotive Hydraulic Oil