Shop All Greases & Lubricants
Lubriplate
5 gal Motor Oil Pail
Mfr # L0755-060
Zoro # G201865818
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Pail
- Application Diesel And Gasoline Engines
- SAE Grade 15W-40
- Series GPO
- Pour Point (F) -38°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0755-060
- Zoro # G201865818
- UPC # 89215575503
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 5 gal |
Details
Item | Motor Oil |
Container Type | Pail |
Application | Diesel And Gasoline Engines |
SAE Grade | 15W-40 |
Series | GPO |
Pour Point (F) | -38°F |
Flash Point | 415°F |
Type | Oil |
ISO Grade | 100 |
Viscosity @ 40 C (cSt) | 115 |
Viscosity @ 100 C (cSt) | 15.2 |
Neutrilization Number | 8.4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA Flasher 3 Pin Auto O (H42675031)
- TIGER LIGHTS 12V Skid Steer Light For Bobcat 553, 751, 753, 763 Flood Off-Road Light; (TL650)
- DONALDSON Air Filter, Primary Obround Powercore, P608665 (P608665)
- VELVAC 6" Pivot Bolt Mounting Bracket (723055)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0807-060)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0809-060)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0809-054)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0806-054)
- LUBRIPLATE No. 3 Curve Grease, 35 Lb Pail, Railroad Curve Graphite Grease (F0066-035)
- LUBRIPLATE 1 qt Motor Oil 12 PK (L0755-054)
- STA-LUBE Marine Boat Trailer & 4x4 Bearing Grease (SL3120)
- Lubriplate Greases & Lubricants