Shop All Greases & Lubricants
Lubriplate
5 gal Motor Oil Pail Amber
Mfr # L0809-060
Zoro # G001865643
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Pail
- Viscosity (SUS @ 100 F) 1300
- Pour Point (F) 0°F
- Type Oil
- Container Size 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0809-060
- Zoro # G001865643
- UPC # 89215580903
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 5 gal |
Details
Item | Motor Oil |
Container Type | Pail |
Viscosity (SUS @ 100 F) | 1300 |
Pour Point (F) | 0°F |
Type | Oil |
Application | Motor And General Oil Applications Requiring A Non-Detergent Oil |
Color | Amber |
Flash Point | 535°F |
API Gravity | 27.3 |
SAE Grade | 50 |
Viscosity @ 40 C (cSt) | 245 |
ISO Grade | 220 |
Viscosity @ 210 F (SUS) | 103 |
Viscosity @ 100 C (cSt) | 21 |
AGMA Number | 5 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear Reducer 5-1 Ratio (FSP5A)
- URO PARTS Antenna Seal, 65218411562 (65218411562)
- SPARTAN POWER 100 Feet of Black 4 AWG Spartan Power Battery Cable with Reel (BULK4AWG100FTBLACK)
- PUROLATOR Purolator A24690 PurolatorONE Advanced Air Filter (A24690)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0806-060)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0806-054)
- LUBRIPLATE 5 gal Automatic Transmission Fluid Pail Red (L0867-060)
- LUBRIPLATE 1 qt Motor Oil 12 PK (L0755-054)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0809-054)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0789-060)
- UVIEW PAG Oil, 46 ISO Viscosity (488046PBD)
- Lubriplate Greases & Lubricants