Shop All Greases & Lubricants
Lubriplate
5 gal Motor Oil Pail Amber
Mfr # L0789-060
Zoro # G201865382
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Pail
- Type Oil
- Flash Point 400°F
- Application Passenger Cars, Light Trucks And Sport Utility Vehicles
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0789-060
- Zoro # G201865382
- UPC # 89215578900
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 5 gal |
Details
Item | Motor Oil |
Container Type | Pail |
Type | Oil |
Flash Point | 400°F |
Application | Passenger Cars, Light Trucks And Sport Utility Vehicles |
Color | Amber |
SAE Grade | 5W-20 |
Viscosity @ 100 C (cSt) | 8.7 |
ISO Grade | 68 |
Viscosity @ 40 C (cSt) | 68 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC 5 oz. Silaramic Brake System Grease Off-White (05361)
- BULLDOG Trailer Coupler, 25, 000 lb. (0289340317)
- ABUS Abus: 8002-2" Special Alloy Shackle Only 83/45"s (ABS-83002)
- SKF NBR, single lip, Wave oil seal (97545)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0809-060)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0807-060)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0809-054)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0804-060)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0804-054)
- LUBRIPLATE 1 qt Motor Oil 12 PK (L0755-054)
- WARREN DISTRIBUTION 14OZ Lith Moly Grease (PR127637)
- Lubriplate Greases & Lubricants