Shop All Hub, Circulating & Gear Oils
Lubriplate
5 gal Lubricating Oil Pail 320 ISO Viscosity, 60 SAE
Mfr # L0766-060
Zoro # G001865834
original price:
$241.99
14% off
new price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 60
- Container Size 5 gal
- ISO Viscosity Grade 320
- Series HO
- Application Gear Cases, Bearings, Hydraulic Applications, Air Compressors and Central Lubricating Oil Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0766-060
- Zoro # G001865834
- UPC # 89215576609
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 5 gal |
Details
Item | Lubricating Oil |
SAE Grade | 60 |
ISO Viscosity Grade | 320 |
Series | HO |
Application | Gear Cases, Bearings, Hydraulic Applications, Air Compressors and Central Lubricating Oil Systems |
Container Type | Pail |
Viscosity @ 40 C (cSt) | 349 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKESPEARE SeaWatch 4" Marine TV Antenna - 12VDC - 110VAC (3004)
- BUYERS PRODUCTS Underbody (1704700)
- MEGUIARS Meguiar's M5716 Vinyl and Rubber Cleaner/Conditioner - 16 oz. (M5716)
- WEATHER GUARD Model 178-5-04 56in Low Profile (178-5-04)
- LUBRIPLATE 35 lb Gear Oil Pail 32 ISO Viscosity, 75W SAE (L0116-035)
- LUBRIPLATE 2 lb Oil Bottle 460 ISO Viscosity, 140 SAE (L0247-013)
- LUBRIPLATE 2 lb Gear Box Fluid Bottle 150 ISO Viscosity, Amber (L0030-013)
- LUBRIPLATE 5 gal Synthetic Fluid Pail 220 ISO Viscosity, Colorless (L1001-060)
- LUBRIPLATE 2 lb Worm Gear Fluid Bottle 460 ISO Viscosity, 140 SAE (L0014-013)
- LUBRIPLATE 2 lb Oil Bottle 680 ISO Viscosity, 250 SAE (L0248-013)
- THRIVE AGMA EP#6 ISO 320 5 Gal Pail (405146)
- Lubriplate Hub, Circulating & Gear Oils