Shop All Hub, Circulating & Gear Oils
Lubriplate
5 gal Gear Fluid Pail 460 ISO Viscosity, 140 SAE, Amber
Mfr # L0839-060
Zoro # G101865932
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 140
- Container Size 5 gal
- ISO Viscosity Grade 460
- Series PGO
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0839-060
- Zoro # G101865932
- UPC # 89215583904
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 5 gal |
Details
Item | Gear Fluid |
SAE Grade | 140 |
ISO Viscosity Grade | 460 |
Series | PGO |
Color | Amber |
Flash Point | 536°F |
Application | Helical, Bevel Helical, Planetary and Worm Gear Reducers |
Pour Point | -33°F |
Container Type | Pail |
Green Environmental Attribute | Inherently Biodegradable |
Viscosity @ 40 C (cSt) | 477 |
AGMA Number | 7 |
Viscosity @ 100 C (cSt) | 83 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD (KIT)WHITE STEEL 3 PC FS VAN SAFARI RACK (210-3)
- CURT Snap Lock Dble-Run Tap Connectors, PK100 (59906)
- AGS SIL-Glyde Silicone Brake Lubricant, Tube, 8 oz (BK-8)
- TRIMAX UMAX 50 UNIVERSAL TRAILER LOCK (TRIMAX) (UMAX50)
- LUBRIPLATE 35 lb Gear Oil Pail 1000 ISO Viscosity, Amber (L0141-035)
- LUBRIPLATE 5 gal Lubricating Oil Pail 460 ISO Viscosity, 60 SAE, Amber (L0794-060)
- LUBRIPLATE 7 lb Worm Gear Fluid Jug 460 ISO Viscosity, 140 SAE (L0014-007)
- LUBRIPLATE 7 lb Oil Jug 680 ISO Viscosity, 250 SAE (L0248-007)
- LUBRIPLATE 5 gal Synthetic PAO Fluid Pail 680 ISO Viscosity, Water White (L0978-060)
- LUBRIPLATE Lubricating Oil Drum 220 ISO Viscosity, 40 SAE (L0765-062)
- LUBRIPLATE 2 lb Gear Box Fluid Bottle 150 ISO Viscosity, Amber (L0030-013)
- Lubriplate Hub, Circulating & Gear Oils