Shop All Greases & Lubricants
Lubriplate
5 gal Automatic Transmission Fluid Pail Red
Mfr # L0867-060
Zoro # G001865414
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Pail
- Flash Point 365°F
- Type Oil
- Container Size 5 gal
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0867-060
- Zoro # G001865414
- UPC # 89215586707
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 5 gal |
Details
Item | Automatic Transmission Fluid |
Container Type | Pail |
Flash Point | 365°F |
Type | Oil |
Color | Red |
ISO Grade | 32 |
Viscosity @ 100 C (cSt) | 6.9-7.9 |
Viscosity @ 40 C (cSt) | 35 |
API Gravity | 31.2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Super Stacker Cribbing Set, 7 pcs. (15252)
- BERKIBLE Used To Clean Automatic Choke/ Carburetor/ Choke Linkage/ PCV Valve/ Hose, 13 Ounce Aerosol Can (B101)
- MAXXIMA Work Light, 820 lm, LED, 2-13/64" H (MWL-14-A)
- EXTREME MAX Extreme Max 3006.8411.2 BoatTector Stainless Steel Bow Shackle with No-Snag Pin - 3/8", 2-Pack (3006.8411.2)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0806-054)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0804-054)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0806-060)
- LUBRIPLATE 1 qt Motor Oil 12 PK (L0755-054)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0804-060)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0809-060)
- SUNBELT Grease, Multi-Purpose Lithium 11" x5" x10" (A-GRLIT)
- Lubriplate Greases & Lubricants