Shop All Lubricants
Lubriplate
405 Cutting Oil, Drum
Mfr # L0587-062
Zoro # G605831471
product price: $2,129.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$2,129.99
Free 30-Day Returns
Key Features
- Lubricant Application Cutting
- Color Dark Brown
- ISO Viscosity Grade 46
- Container Type Drum
- Flash Point 380°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0587-062
- Zoro # G605831471
- UPC # 89215458714
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Cutting |
Color | Dark Brown |
ISO Viscosity Grade | 46 |
Container Type | Drum |
Flash Point | 380°F |
Lubricant Type | Oil |
Series | Fiske |
Description
Heavy duty, dark pipe threading oil
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/4" Female Pipe (5605-04-04-04-FG)
- DAYTON Motor, 3/4hp, D/D Blower (3LU87)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FH604)
- POWERDRIVE Sheave 15.75" OD (1B154SK)
- LUBRIPLATE Synxtreme Hd-2/460, 40 Cartridges, Synthetic, Heavy Duty, Calcium Sulphonate , Medium To Slow Speeds (L0405-098)
- LUBRIPLATE No. 930-2, 35 Lb Pail, Nlgi No. 2 Non-Melt General Purpose Grease (L0100-035)
- LUBRIPLATE Aluminum Complex Nlgi No. 2 Heavy Duty Grease PK40 (L0085-098)
- LUBRIPLATE No. 110, 35 Lb Pail, Shoe Brake Grease (L0037-035)
- LUBRIPLATE No. 107, 12/16 Oz Tubs, Headstock Grease (L0036-004)
- LUBRIPLATE No. 1, 35 Lb Pail, Iso-22 Fluid For High Speed Spindle Bearings (L0002-035)
- ZEP 12 oz Aerosol Can Red (11521)
- Lubriplate Penetrants and Lubricants