Shop All Hub, Circulating & Gear Oils
Lubriplate
35 lb Oil Pail 150 ISO Viscosity, 90 SAE
Mfr # L0244-035
Zoro # G701865523
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE Grade 90
- Container Size 35 lb
- ISO Viscosity Grade 150
- Series SPO
- Flash Point 460°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0244-035
- Zoro # G701865523
- UPC # 89215524402
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 35 lb |
Details
Item | Oil |
SAE Grade | 90 |
ISO Viscosity Grade | 150 |
Series | SPO |
Flash Point | 460°F |
Application | Gear Cases, Machine Ways, Chains And General Purpose Lubrication |
Container Type | Pail |
Pour Point | -25°F |
Viscosity @ 210 F (SUS) | 75 |
Viscosity @ 40 C (cSt) | 135 |
Viscosity @ 100 F (SUS) | 685 |
Fire Point | 525°F |
API Gravity | 29.9 |
Viscosity @ 100 C (cSt) | 14 |
AGMA Number | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Voltage Regulators, 81-2903 (81-2903)
- A & I PRODUCTS O-Ring, (2/Pack) 6" x0.5" x4" (A-F3450R)
- WHITECAP IND BOAT DRAIN PLUG Garboard; 3/4 Inch Diameter; Black; Nylon (3051BC)
- PLOMBCO 20 g IAW style Plasteel clipon weight (PLO10724)
- LUBRIPLATE 2 lb Oil Bottle 460 ISO Viscosity, 140 SAE (L0247-013)
- LUBRIPLATE 7 lb Grease Jug Off-White (L0109-007)
- LUBRIPLATE 35 lb Gear Oil Pail 680 ISO Viscosity, 250 SAE (L0120-035)
- LUBRIPLATE 5 gal Lubricating Oil Pail 320 ISO Viscosity, 60 SAE (L0766-060)
- LUBRIPLATE 35 lb Gear Oil Pail 150 ISO Viscosity, 80W-90 SAE, Red (L0212-035)
- LUBRIPLATE 1 gal Gear Fluid Jug 680 ISO Viscosity, 250 SAE, Amber (L0846-057)
- MOTORCRAFT Oil - Rear Axle, XY80W90QL (XY80W90QL)
- Lubriplate Hub, Circulating & Gear Oils