Shop All Hub, Circulating & Gear Oils
Lubriplate
35 lb Grease Pail Off-White
Mfr # L0109-035
Zoro # G301865466
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 35 lb
- Series 5555
- Color Off-White
- Application Gear Cases, Centralized Lubricating Systems, Leaky Gear Boxes
- Max. Operating Temp. 200°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0109-035
- Zoro # G301865466
- UPC # 89215510900
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 35 lb |
Details
Item | Grease |
Series | 5555 |
Color | Off-White |
Application | Gear Cases, Centralized Lubricating Systems, Leaky Gear Boxes |
Max. Operating Temp. | 200°F |
Min. Operating Temp. | -60°F |
Container Type | Pail |
NLGI Grade | 000 |
Grease Thickener Type | Anhydrous Calcium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Buna N Post Seal, Post Seal, G39-AF (G39-AF)
- WESTWARD Brake Caliper Kit, 11 pcs. (45FF45)
- A & I PRODUCTS Spring-Lok Tractor Yoke 4" x4" x4" (A-D141521)
- C.R. BROPHY C.R. Brophy RHS2 Receiver Hitch Stair with Three Adjustable Lengths - Two-Step (RHS2)
- LUBRIPLATE 5 gal Synthetic PAO Fluid Pail 680 ISO Viscosity, Water White (L0978-060)
- LUBRIPLATE 35 lb Gear Oil Pail 32 ISO Viscosity, 75W SAE (L0116-035)
- LUBRIPLATE 35 lb Gear Oil Pail 150 ISO Viscosity, 80W-90 SAE, Red (L0212-035)
- LUBRIPLATE 2 lb Oil Bottle 680 ISO Viscosity, 250 SAE (L0248-013)
- LUBRIPLATE 2 lb Grease Bottle Off-White (L0186-013)
- LUBRIPLATE 35 lb Grease Pail Black (L0150-035)
- COASTAL Coastal 12217 Gear Oil Clear Amber, Petrol, Clear Amber, 35 gal Pail (12217)
- Lubriplate Hub, Circulating & Gear Oils