Shop All Hub, Circulating & Gear Oils
Lubriplate
35 lb Grease Pail Black
Mfr # L0151-035
Zoro # G801865829
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 35 lb
- Color Black
- Application Open Gearing
- Min. Operating Temp. 15°F
- Max. Operating Temp. 275°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0151-035
- Zoro # G801865829
- UPC # 89215515103
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 35 lb |
Details
Item | Grease |
Color | Black |
Application | Open Gearing |
Min. Operating Temp. | 15°F |
Max. Operating Temp. | 275°F |
Container Type | Pail |
Grease Thickener Type | Lithium/Asphalt |
Dropping Point | 365°F |
NLGI Grade | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES SC 400 Cleaner/Degreaser, 16.9 fl oz Spray Bottle, Ready to Use, Solvent Based (53G513)
- MOTORMITE Radio Knob Assortment, 76849 (76849)
- VELVAC Anti-Siphon Tube, 1.87 In Filler Neck (600246-1)
- SPRINGFIELD MARINE Springfield King-Pin 7" x 7" Threaded Square Steel Base, E-Coat Finish (3630020)
- LUBRIPLATE 7 lb Grease Jug Off-White (L0109-007)
- LUBRIPLATE 5 gal Gear Fluid Pail 460 ISO Viscosity, 140 SAE, Amber (L0839-060)
- LUBRIPLATE 2 lb Oil Bottle 680 ISO Viscosity, 250 SAE (L0248-013)
- LUBRIPLATE 35 lb Oil Pail 680 ISO Viscosity, 250 SAE (L0248-035)
- LUBRIPLATE 35 lb Worm Gear Fluid Pail 460 ISO Viscosity, 140 SAE (L0014-035)
- LUBRIPLATE 7 lb Oil Jug 680 ISO Viscosity, 250 SAE (L0248-007)
- D-A LUBRICANT CO D-A GearTec Gear Oil SAE 85W140 - 35 Lb Plastic Pail (14118LB)
- Lubriplate Hub, Circulating & Gear Oils