Shop All Hub, Circulating & Gear Oils
Lubriplate
35 lb Grease Pail Black
Mfr # L0150-035
Zoro # G501865785
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 35 lb
- Color Black
- Application Open Gearing
- Min. Operating Temp. 15°F
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0150-035
- Zoro # G501865785
- UPC # 89215515004
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 35 lb |
Details
Item | Grease |
Color | Black |
Application | Open Gearing |
Min. Operating Temp. | 15°F |
Container Type | Pail |
Max. Operating Temp. | 265°F |
Dropping Point | 350°F |
NLGI Grade | 1 |
Grease Thickener Type | Lithium/Asphalt |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Pad-Brake Brake Pad, Brsd932A (BRSD932A)
- HUMMINBIRD UC H7 HELIX 7 Unit Cover (780029-1)
- LUK Flywheel, Lfw212 (LFW212)
- WHEEL MASTERS Wheel Masters 8010 Custom Lug Nut Cover - Gm, Chevy & Other 1" Lug Nuts (8010)
- LUBRIPLATE 35 lb Oil Pail 680 ISO Viscosity, 250 SAE (L0248-035)
- LUBRIPLATE 5 gal Synthetic Fluid Pail 220 ISO Viscosity, Colorless (L1001-060)
- LUBRIPLATE 1 gal Gear Fluid Jug 680 ISO Viscosity, 250 SAE, Amber (L0846-057)
- LUBRIPLATE Oil Drum 220 ISO Viscosity, 90 SAE (L0245-040)
- LUBRIPLATE 35 lb Gear Oil Pail 1000 ISO Viscosity, Amber (L0141-035)
- LUBRIPLATE Lubricating Oil Drum 320 ISO Viscosity, 60 SAE (L0766-062)
- MOBIL 5 gal Circulating Oil 68 ISO Viscosity, 20 SAE, Amber (104095)
- Lubriplate Hub, Circulating & Gear Oils