Shop All Hub, Circulating & Gear Oils
Lubriplate
35 lb Gear Oil Pail 460 ISO Viscosity, 85W-140 SAE, Red
Mfr # L0213-035
Zoro # G201865986
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 85W-140
- Container Size 35 lb
- ISO Viscosity Grade 460
- Series Kling Gear
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0213-035
- Zoro # G201865986
- UPC # 89215521302
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 35 lb |
Details
Item | Gear Oil |
SAE Grade | 85W-140 |
ISO Viscosity Grade | 460 |
Series | Kling Gear |
Color | Red |
Flash Point | 390°F |
Container Type | Pail |
Pour Point | -10°F |
Fire Point | 435°F |
AGMA Number | 7EP |
Viscosity @ 100 F (SUS) | 1866 |
Viscosity @ 210 F (SUS) | 140 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 97-03 Ford 4.2L Heater Hose, 87753 (87753)
- PERKO Epa Compliant Sealed Flip Top Cap Fills For 1-1/2" (1428G00WHT)
- PROFORM MAGNETIC DECK BRIDGE (66797)
- AGS Brass Compression Connector, 3/8 Tube, Male (1/4-18 NPT), 1/card (CF-17C)
- LUBRIPLATE 7 lb Oil Jug 680 ISO Viscosity, 250 SAE (L0248-007)
- LUBRIPLATE 5 gal Lubricating Oil Pail 320 ISO Viscosity, 60 SAE (L0766-060)
- LUBRIPLATE 35 lb Oil Pail 320 ISO Viscosity, 90 SAE (L0246-035)
- LUBRIPLATE Oil Drum 220 ISO Viscosity, 90 SAE (L0245-040)
- LUBRIPLATE 2 lb Oil Bottle 460 ISO Viscosity, 140 SAE (L0247-013)
- LUBRIPLATE 7 lb Grease Jug Off-White (L0109-007)
- COASTAL Coastal 12217 Gear Oil Clear Amber, Petrol, Clear Amber, 35 gal Pail (12217)
- Lubriplate Hub, Circulating & Gear Oils