Shop All Hub, Circulating & Gear Oils
Lubriplate
35 lb Gear Oil Pail 150 ISO Viscosity, 80W-90 SAE, Red
Mfr # L0212-035
Zoro # G101865857
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 80W-90
- Container Size 35 lb
- ISO Viscosity Grade 150
- Series Kling Gear
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0212-035
- Zoro # G101865857
- UPC # 89215521203
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 35 lb |
Details
Item | Gear Oil |
SAE Grade | 80W-90 |
ISO Viscosity Grade | 150 |
Series | Kling Gear |
Color | Red |
Flash Point | 410°F |
Pour Point | -25°F |
Container Type | Pail |
Fire Point | 460°F |
AGMA Number | 5EP |
Viscosity @ 210 F (SUS) | 89 |
Viscosity @ 100 F (SUS) | 816 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZWIPES Microfiber Cleaning Cloths 12-PK (735)
- JUSTRITE Bolt-On Funnel Attachment, with Galvanized 14" Hose, for Type 1 Metal Safety Cans (11089)
- VELVAC 2020Ss, R, Hr, Hr, So, Exprs, 96, Fender (718574)
- WIX FILTERS Hyd Filter, 57098 (57098)
- LUBRIPLATE 7 lb Worm Gear Fluid Jug 460 ISO Viscosity, 140 SAE (L0014-007)
- LUBRIPLATE 5 gal Gear Fluid Pail 460 ISO Viscosity, 140 SAE, Amber (L0839-060)
- LUBRIPLATE 5 gal Synthetic PAO Fluid Pail 320 ISO Viscosity, Water White (L0976-060)
- LUBRIPLATE 2 lb Oil Bottle 460 ISO Viscosity, 140 SAE (L0247-013)
- LUBRIPLATE 35 lb Gear Oil Pail 32 ISO Viscosity, 75W SAE (L0116-035)
- LUBRIPLATE Oil Drum 220 ISO Viscosity, 90 SAE (L0245-040)
- Lubriplate Hub, Circulating & Gear Oils