Shop All Hub, Circulating & Gear Oils
Lubriplate
35 lb Gear Oil Pail 1000 ISO Viscosity, Amber
Mfr # L0141-035
Zoro # G901865637
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 35 lb
- ISO Viscosity Grade 1000
- Series CP
- Color Amber
- Flash Point 550°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0141-035
- Zoro # G901865637
- UPC # 89215514106
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 35 lb |
Details
Item | Gear Oil |
ISO Viscosity Grade | 1000 |
Series | CP |
Color | Amber |
Flash Point | 550°F |
Application | Cone Drives, Double-Enveloping Worm Gear Drives |
Pour Point | 35°F |
Container Type | Pail |
Viscosity @ 100 F (SUS) | 4950 |
Viscosity @ 40 C (cSt) | 950 |
AGMA Number | 8A |
Viscosity @ 210 F (SUS) | 230 |
Fire Point | 600°F |
Viscosity @ 100 C (cSt) | 47 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Steel Cup Expansion Plug 2-3/64 In Sc He, 555-047 (555-047)
- FLEETGUARD LF3311, Oil Filter Cellulose SpinOn (LF3311)
- CURT Swtch Ball Trailer Ball Set, 1-7/8", 41782 (41782)
- VELVAC Premium Wiper Blade 28" (76-28)
- LUBRIPLATE 5 gal Lubricating Oil Pail 320 ISO Viscosity, 60 SAE (L0766-060)
- LUBRIPLATE 7 lb Grease Jug Off-White (L0109-007)
- LUBRIPLATE 35 lb Grease Pail Black (L0150-035)
- LUBRIPLATE 5 gal Gear Fluid Pail 460 ISO Viscosity, 140 SAE, Amber (L0839-060)
- LUBRIPLATE 5 gal Lubricating Oil Pail 460 ISO Viscosity, 60 SAE, Amber (L0794-060)
- LUBRIPLATE 1 gal Gear Fluid Jug 680 ISO Viscosity, 250 SAE, Amber (L0846-057)
- LUBRIMATIC 1 Qt. 80W90 EP Gear Oil Lube (LUBR 11500)
- Lubriplate Hub, Circulating & Gear Oils