Shop All Hub, Circulating & Gear Oils
Lubriplate
35 lb Bearing and Gear Box Fluid Pail 150 ISO Viscosity, 90 SAE
Mfr # L0011-035
Zoro # G301865732
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE Grade 90
- Container Size 35 lb
- ISO Viscosity Grade 150
- Series Machine Tool
- Flash Point 420°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0011-035
- Zoro # G301865732
- UPC # 89215501106
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 35 lb |
Details
Item | Bearing and Gear Box Fluid |
SAE Grade | 90 |
ISO Viscosity Grade | 150 |
Series | Machine Tool |
Flash Point | 420°F |
Application | Medium To Slow Speed Heavy-Duty Bearings, Gear Boxes Where Sae 90 Gear Oil Is Required |
Pour Point | -20°F |
Container Type | Pail |
API Gravity | 23.5 |
Fire Point | 450°F |
Viscosity @ 40 C (cSt) | 162 |
Viscosity @ 100 F (SUS) | 854 |
AGMA Number | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9021-8Z3B)
- CURT SecureLatch Receiver-Mount Ball & Pintle Hitch (2" Shank, 2" Ball, 14K) (48407)
- LISLE Hose Remover, Short Double Offset Hook (80290)
- STECK MANUFACTURING TIE ROD END PLIERS (SS71465)
- LUBRIPLATE 5 gal Lubricating Oil Pail 320 ISO Viscosity, 60 SAE (L0766-060)
- LUBRIPLATE 2 lb Oil Bottle 680 ISO Viscosity, 250 SAE (L0248-013)
- LUBRIPLATE 35 lb Gear Oil Pail 150 ISO Viscosity, 80W-90 SAE, Red (L0212-035)
- LUBRIPLATE 2 lb Gear Box Fluid Bottle 150 ISO Viscosity, Amber (L0030-013)
- LUBRIPLATE 10 oz Grease Tube White (L0034-092)
- LUBRIPLATE 5 gal Synthetic PAO Fluid Pail 680 ISO Viscosity, Water White (L0978-060)
- MILES LUBRICANTS 5 gal Gear Oil Pail 320 ISO Viscosity, 90W SAE, Yellow (MSF1407003)
- Lubriplate Hub, Circulating & Gear Oils