Shop All Hub, Circulating & Gear Oils
Lubriplate
2 lb Oil Bottle 680 ISO Viscosity, 250 SAE
Mfr # L0248-013
Zoro # G401865342
product price: $393.99
/pk 12, $32.83/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE Grade 250
- Container Size 2 lb
- ISO Viscosity Grade 680
- Series SPO
- Flash Point 425°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0248-013
- Zoro # G401865342
- UPC # 89215624812
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 2 lb |
Details
Item | Oil |
SAE Grade | 250 |
ISO Viscosity Grade | 680 |
Series | SPO |
Flash Point | 425°F |
Application | Gear Cases, Machine Ways, Chains And General Purpose Lubrication |
Pour Point | 10°F |
Container Type | Bottle |
Fire Point | 525°F |
AGMA Number | 8 |
API Gravity | 26.9 |
Viscosity @ 100 C (cSt) | 38 |
Viscosity @ 210 F (SUS) | 184 |
Viscosity @ 100 F (SUS) | 3314 |
Viscosity @ 40 C (cSt) | 628 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Ball Mount, Class 3, 2" Shank, 45030 (45030)
- TYC Tail Light Connector Plate 1999-2001 Pontiac Grand Am 2.4L, 11-5912-20 (11-5912-20)
- UVIEW UV Light Phazer, Black, Rechargeable (413065)
- KEYSCO TOOLS Knee Saver Work Seat, Steel, 28 in. L (78033)
- LUBRIPLATE 2 lb Gear Box Fluid Bottle 150 ISO Viscosity, Amber (L0030-013)
- LUBRIPLATE 7 lb Oil Jug 680 ISO Viscosity, 250 SAE (L0248-007)
- LUBRIPLATE 35 lb Worm Gear Fluid Pail 460 ISO Viscosity, 140 SAE (L0014-035)
- LUBRIPLATE 35 lb Oil Pail 680 ISO Viscosity, 250 SAE (L0248-035)
- LUBRIPLATE 2 lb Worm Gear Fluid Bottle 460 ISO Viscosity, 140 SAE (L0014-013)
- LUBRIPLATE 5 gal Synthetic PAO Fluid Pail 680 ISO Viscosity, Water White (L0978-060)
- KT TAPE Pro Synthetic Pre-Cut - Green (351482)
- Lubriplate Hub, Circulating & Gear Oils