Shop All Hub, Circulating & Gear Oils
Lubriplate
2 lb Oil Bottle 460 ISO Viscosity, 140 SAE
Mfr # L0247-013
Zoro # G001865421
product price: $439.99
/pk 12, $36.67/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE Grade 140
- Container Size 2 lb
- ISO Viscosity Grade 460
- Series SPO
- Flash Point 475°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0247-013
- Zoro # G001865421
- UPC # 89215624713
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 2 lb |
Details
Item | Oil |
SAE Grade | 140 |
ISO Viscosity Grade | 460 |
Series | SPO |
Flash Point | 475°F |
Application | Gear Cases, Machine Ways, Chains And General Purpose Lubrication |
Container Type | Bottle |
Pour Point | 15°F |
Viscosity @ 40 C (cSt) | 432 |
Viscosity @ 210 F (SUS) | 148 |
Viscosity @ 100 C (cSt) | 30 |
AGMA Number | 7 |
Fire Point | 580°F |
Viscosity @ 100 F (SUS) | 2260 |
API Gravity | 25.8 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Tiger Tail Tow System XT (101120)
- FLOWMASTER 2.50ININ(C)/OUT(C) FLOW FX, ROUND, 14IN BODY (71416)
- CURT Towing Ball Mount, 10 lb Weight (45652)
- AGS Fuel Line Quick Connect (FLRQ045) (FLRQ-045)
- LUBRIPLATE 35 lb Grease Pail Black (L0150-035)
- LUBRIPLATE 35 lb Grease Pail Off-White (L0163-035)
- LUBRIPLATE 35 lb Gear Oil Pail 1000 ISO Viscosity, Amber (L0141-035)
- LUBRIPLATE 35 lb Grease Pail Off-White (L0109-035)
- LUBRIPLATE 5 gal Lubricating Oil Pail 320 ISO Viscosity, 60 SAE (L0766-060)
- LUBRIPLATE 7 lb Worm Gear Fluid Jug 460 ISO Viscosity, 140 SAE (L0014-007)
- PETROCHEM 5 gal Gear Oil Pail 150 ISO Viscosity, 40 SAE, White (FOODSAFE FMO 150-005)
- Lubriplate Hub, Circulating & Gear Oils