Shop All Hub, Circulating & Gear Oils
Lubriplate
2 lb Oil Bottle 220 ISO Viscosity, 90 SAE
Mfr # L0245-013
Zoro # G101865802
product price: $424.99
/pk 12, $35.42/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE Grade 90
- Container Size 2 lb
- ISO Viscosity Grade 220
- Series SPO
- Flash Point 465°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0245-013
- Zoro # G101865802
- UPC # 89215624515
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 2 lb |
Details
Item | Oil |
SAE Grade | 90 |
ISO Viscosity Grade | 220 |
Series | SPO |
Flash Point | 465°F |
Application | Gear Cases, Machine Ways, Chains And General Purpose Lubrication |
Pour Point | -10°F |
Container Type | Bottle |
Viscosity @ 100 C (cSt) | 19 |
API Gravity | 29.3 |
Viscosity @ 100 F (SUS) | 1044 |
Fire Point | 560°F |
Viscosity @ 210 F (SUS) | 95 |
Viscosity @ 40 C (cSt) | 200 |
AGMA Number | 5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko H7551-ge replacement light bulb lamp (H7551-GE EIKO)
- LISLE Hose Remover Set, 5Pc (80380)
- PYROIL Power Steering Fluid Sealer, 12 Oz (PYPSC12)
- SPEC-D TUNING 03-05 Toyota 4Runner Halo LED Projector Smoke Lens (2LHP-4RUN03G-TM)
- LUBRIPLATE 35 lb Grease Pail Black (L0151-035)
- LUBRIPLATE 35 lb Gear Oil Pail 150 ISO Viscosity, 80W-90 SAE, Red (L0212-035)
- LUBRIPLATE 10 oz Grease Tube White (L0034-092)
- LUBRIPLATE Lubricating Oil Drum 220 ISO Viscosity, 40 SAE (L0765-062)
- LUBRIPLATE 35 lb Gear Oil Pail 32 ISO Viscosity, 75W SAE (L0116-035)
- LUBRIPLATE 5 gal Synthetic PAO Fluid Pail 680 ISO Viscosity, Water White (L0978-060)
- D-A LUBRICANT CO D-A GearSyn EP Synthetic Gear Oil ISO 460 - 400 Lb Drum (14492LB)
- Lubriplate Hub, Circulating & Gear Oils