Shop All Hub, Circulating & Gear Oils
Lubriplate
2 lb Oil Bottle 150 ISO Viscosity, 90 SAE
Mfr # L0244-013
Zoro # G801865614
product price: $413.99
/pk 12, $34.50/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE Grade 90
- Container Size 2 lb
- ISO Viscosity Grade 150
- Series SPO
- Flash Point 460°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0244-013
- Zoro # G801865614
- UPC # 89215624416
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 2 lb |
Details
Item | Oil |
SAE Grade | 90 |
ISO Viscosity Grade | 150 |
Series | SPO |
Flash Point | 460°F |
Application | Gear Cases, Machine Ways, Chains And General Purpose Lubrication |
Pour Point | -25°F |
Container Type | Bottle |
Viscosity @ 210 F (SUS) | 75 |
Viscosity @ 100 C (cSt) | 14 |
Viscosity @ 40 C (cSt) | 135 |
AGMA Number | 4 |
Fire Point | 525°F |
API Gravity | 29.9 |
Viscosity @ 100 F (SUS) | 685 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, Winter, 16 In Size (WN-16)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Ford Maverick (13504)
- STENS Oem Replacement Belt 265-536 For Mtd 954-0349 (265-536)
- MECHANIC IN A BOTTLE Mechanic In A Bottle™ Ethanol Fuel Treatment, Improver, 24 oz. (2-024-5)
- LUBRIPLATE 35 lb Gear Oil Pail 1000 ISO Viscosity, Amber (L0141-035)
- LUBRIPLATE 35 lb Grease Pail Off-White (L0109-035)
- LUBRIPLATE 7 lb Worm Gear Fluid Jug 460 ISO Viscosity, 140 SAE (L0014-007)
- LUBRIPLATE 10 oz Grease Tube White (L0034-092)
- LUBRIPLATE 5 gal Synthetic PAO Fluid Pail 680 ISO Viscosity, Water White (L0978-060)
- LUBRIPLATE 1 gal Gear Fluid Jug 680 ISO Viscosity, 250 SAE, Amber (L0846-057)
- MOTORCRAFT Additive-Oil-Fr (XL3)
- Lubriplate Hub, Circulating & Gear Oils