Shop All Hub, Circulating & Gear Oils
Lubriplate
2 lb Grease Bottle Off-White
Mfr # L0186-013
Zoro # G301865763
product price: $510.99
/pk 12, $42.58/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 2 lb
- Series MAG
- Color Off-White
- Application Centralized Lubricating Systems, Gear Cases Requiring Semi-Fluid Grease, High-Speed Roller Bearing Guide Pin Sleeves
- Min. Operating Temp. -60°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0186-013
- Zoro # G301865763
- UPC # 89215618613
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 2 lb |
Details
Item | Grease |
Series | MAG |
Color | Off-White |
Application | Centralized Lubricating Systems, Gear Cases Requiring Semi-Fluid Grease, High-Speed Roller Bearing Guide Pin Sleeves |
Min. Operating Temp. | -60°F |
Timken OK Load | 40 lb |
Max. Operating Temp. | 240°F |
Container Type | Bottle |
Dropping Point | 340°F |
NLGI Grade | 00 |
Grease Thickener Type | Lithium 12 Hydroxy |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Car Butler Helping Handle - Black (20121)
- SEE ALL INDUSTRIES Vehicle Mirror, Round, 6 In, Glass (NO 6)
- MARETRON Micro Termination Resistor (Male) (TR-CM)
- HOPKINS TOWING SOLUTIONS T-Connector, For Use With Vehicle, Trailer (47115)
- LUBRIPLATE 7 lb Oil Jug 680 ISO Viscosity, 250 SAE (L0248-007)
- LUBRIPLATE 5 gal Lubricating Oil Pail 320 ISO Viscosity, 60 SAE (L0766-060)
- LUBRIPLATE 35 lb Gear Oil Pail 1000 ISO Viscosity, Amber (L0141-035)
- LUBRIPLATE 35 lb Gear Oil Pail 32 ISO Viscosity, 75W SAE (L0116-035)
- LUBRIPLATE 2 lb Worm Gear Fluid Bottle 460 ISO Viscosity, 140 SAE (L0014-013)
- LUBRIPLATE 35 lb Grease Pail Off-White (L0109-035)
- MOBIL 5 gal Gear Oil Pail 460 ISO Viscosity, 140 SAE, Amber (104097)
- Lubriplate Hub, Circulating & Gear Oils