Shop All Lubricants
Lubriplate
176 Gear Grease, Drum
Mfr # L0054-040
Zoro # G105831452
product price: $5,999.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$5,999.99
Free 30-Day Returns
Key Features
- Lubricant Application Open Gears, Large Sleeve Bearings, Rails, House Rollers
- Lubricant Type Grease
- Timken OK Load 60 lb
- Four-Ball Wear 0.5 mm
- Min. Operating Temp. 25°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0054-040
- Zoro # G105831452
- UPC # 89215405411
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Open Gears, Large Sleeve Bearings, Rails, House Rollers |
Lubricant Type | Grease |
Timken OK Load | 60 lb |
Four-Ball Wear | 0.5 mm |
Min. Operating Temp. | 25°F |
Grease Thickener | Inorganic/Organic Combination |
Container Type | Drum |
Color | Black |
Max. Operating Temp. | 275°F |
Series | 176 |
Description
Semi-fluid open gear grease
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT TL Bushing, 2012, 1 3/4 in B Dia, 1.25 in L (2012X1-3/4)
- LUBRIPLATE Heat Transfer Oil X-Lt, 5 Gal Pail, Iso-32 Fluid For Heat Transfer Systems (L0757-060)
- WEG Motor 1.5Hp 4P 143/5T Wcf2, Rs - Nema Pr (00158ET3E145T-S)
- SMC Dual Piston Cylinder, 25mmBore, 10mmStrke (CXSJM25-10)
- LUBRIPLATE No. 630-2, 35 Lb Pail, Whiote Lithium Nlgi No. 2 General Purpose Grease (L0072-035)
- LUBRIPLATE Rock Drill Oil 30R, 5 Gal Pail, Iso-100, Tacky Rock Drill Oil (L0848-060)
- LUBRIPLATE Vac. Pump Oil Lt, 12/1 Qts, Iso-46 Fluid For Vacuum Pumps (L0944-054)
- LUBRIPLATE Gear Shield Heavy, 4/6 Lb Tubs (L0151-005)
- LUBRIPLATE Chain & Cable Fl., 4/7 Lb Jugs, Multi-Purpose Penetrating Lubricating, Cleansing Fluid - Aerosol (L0135-007)
- LUBRIPLATE Synthetic Pao Fluid For Gear Boxes, Iso-220 (L0975-060)
- LUBRIPLATE No. 630-Aaa, 12/15 Oz Tubs, Nlgi-0 Grease For Auto-Lube Grease Systems (L0068-004)
- Lubriplate Lubricants