Shop All Lubricants
Lubriplate
176 Gear Grease, ¼ Drum
Mfr # L0054-039
Zoro # G105831513
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,720.99
Free 30-Day Returns
Key Features
- Lubricant Application Open Gears, Large Sleeve Bearings, Rails, House Rollers
- Four-Ball Wear 0.5 mm
- Grease Thickener Inorganic/Organic Combination
- Color Black
- Lubricant Type Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0054-039
- Zoro # G105831513
- UPC # 89215405404
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Open Gears, Large Sleeve Bearings, Rails, House Rollers |
Four-Ball Wear | 0.5 mm |
Grease Thickener | Inorganic/Organic Combination |
Color | Black |
Lubricant Type | Grease |
Max. Operating Temp. | 275°F |
Min. Operating Temp. | 25°F |
Series | 176 |
Container Type | Drum |
Timken OK Load | 60 lb |
Description
Semi-fluid open gear grease
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Override Kit, Locking Type, Valveair II (K152003)
- DDS Shaft Seal, 20 x 42 x 7 mm., Nitrile Rubber (204207TC)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (41-1NP OSL)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, Tee (2030-4-4S)
- LUBRIPLATE No. 1500, 12/2 Lb Btls, 12PK (L0163-013)
- LUBRIPLATE Spo-233, 12/2 Lb Btls, Iso-100 Tacky Fluid For Way And Bearing Applications (L0243-013)
- LUBRIPLATE Multi-Purpose White Lithium Spray PK12 (L0034-063)
- LUBRIPLATE No. 1, 4/7 Lb Jugs, Iso-22 Fluid For High Speed Spindle Bearings (L0002-007)
- LUBRIPLATE No. 930-Aa, 35 Lb Pail, Nlgi No. 2 Non Melt General Purpose Grease (L0096-035)
- LUBRIPLATE Ds-Es, 12/15 Oz Tubs, White Electric Switch Grease (L0137-004)
- LPS Chainmate Chain and Wire Lubricant, 11 Oz Aerosol Can, Black (02416)
- Lubriplate Lubricants