Shop All Greases & Lubricants
Lubriplate
1 qt Motor Oil Amber, 12 PK
Mfr # L0809-054
Zoro # G901865682
product price: $130.99
/pk 12, $10.92/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Viscosity (SUS @ 100 F) 1300
- Container Size 1 qt
- Flash Point 535°F
- Application Motor And General Oil Applications Requiring A Non-Detergent Oil
- Pour Point (F) 0°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0809-054
- Zoro # G901865682
- UPC # 89215680900
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 1 qt |
Details
Item | Motor Oil |
Viscosity (SUS @ 100 F) | 1300 |
Flash Point | 535°F |
Application | Motor And General Oil Applications Requiring A Non-Detergent Oil |
Pour Point (F) | 0°F |
Color | Amber |
Type | Oil |
AGMA Number | 5 |
SAE Grade | 50 |
Viscosity @ 40 C (cSt) | 245 |
API Gravity | 27.3 |
Viscosity @ 210 F (SUS) | 103 |
ISO Grade | 220 |
Viscosity @ 100 C (cSt) | 21 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMFLO Inflator Gauge 10-120 Psi (100D)
- METRA ELECTRONICS FORD 03-UP PWR/4 SPKR (70-5520)
- AGS Splice-Lok A/C Repair Block-Off Body/Nut (ACR061K) (ACR-061K)
- GROTE Turn Lamp, LED, 7 In, Yellow (55993)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0804-060)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0806-054)
- LUBRIPLATE 5 gal Automatic Transmission Fluid Pail Red (L0867-060)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0807-060)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0809-060)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0804-054)
- VALVOLINE 55 gal Gear Oil Drum (VV835)
- Lubriplate Greases & Lubricants