Shop All Greases & Lubricants
Lubriplate
1 qt Motor Oil Amber, 12 PK
Mfr # L0808-054
Zoro # G401865915
product price: $138.99
/pk 12, $11.58/ea
Free Shipping & Returns
$138.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Viscosity (SUS @ 100 F) 731
- Type Oil
- Color Amber
- Pour Point (F) 0°F
- Container Size 1 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0808-054
- Zoro # G401865915
- UPC # 89215680801
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 1 qt |
Details
Item | Motor Oil |
Viscosity (SUS @ 100 F) | 731 |
Type | Oil |
Color | Amber |
Pour Point (F) | 0°F |
Flash Point | 525°F |
Application | Motor And General Oil Applications Requiring A Non-Detergent Oil |
SAE Grade | 40 |
Viscosity @ 40 C (cSt) | 135 |
Viscosity @ 100 C (cSt) | 14 |
AGMA Number | 4 |
Viscosity @ 210 F (SUS) | 76 |
ISO Grade | 150 |
API Gravity | 29.5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER HASTINGS HF904 Replacement/Interchange Spin-On Filter (MF0058069)
- PULLRITE PullRite 330403 Heavy Duty Slip Plate Dry Lubricant Graphite Spray (330403)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, CCD, TFT-LCD, 130 Degree Viewing Angle (RVS-770613)
- BALDWIN FILTERS Fuel Filter, 2-5/16 x 4-7/32 x 2-5/16 In (101)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0806-054)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0789-060)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0807-060)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0809-054)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0806-060)
- LUBRIPLATE 1 qt Motor Oil 12 PK (L0755-054)
- LUCAS OIL Red "N" Tacky Grease, 1x1/120 lb Keg (10028)
- Lubriplate Greases & Lubricants