Shop All Greases & Lubricants
Lubriplate
1 qt Motor Oil Amber, 12 PK
Mfr # L0806-054
Zoro # G601865319
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Viscosity (SUS @ 100 F) 310
- Container Size 1 qt
- Color Amber
- Flash Point 450°F
- Pour Point (F) -25°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0806-054
- Zoro # G601865319
- UPC # 89215680603
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 1 qt |
Details
Item | Motor Oil |
Viscosity (SUS @ 100 F) | 310 |
Color | Amber |
Flash Point | 450°F |
Pour Point (F) | -25°F |
Type | Oil |
Application | Motor And General Oil Applications Requiring A Non-Detergent Oil |
API Gravity | 30.7 |
AGMA Number | 2 |
Viscosity @ 210 F (SUS) | 56 |
Viscosity @ 100 C (cSt) | 9 |
Viscosity @ 40 C (cSt) | 60 |
ISO Grade | 68 |
SAE Grade | 20W-20 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEC SLOAN Glad Hand Seal, Standard, Blk, PK10 (GH-SEAL)
- A & I PRODUCTS 1-5/8" Muffler Clamps 3.75" x4" x2.75" (A-CL158)
- WALKER EXHAUST Exhaust Tail Pipe, 54704 (54704)
- RBL PRODUCTS HI DNSTY TIRE FILMF/DUALTR. TIRES (RB167)
- LUBRIPLATE No. 3 Curve Grease, 35 Lb Pail, Railroad Curve Graphite Grease (F0066-035)
- LUBRIPLATE 5 gal Automatic Transmission Fluid Pail Red (L0867-060)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0789-060)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0809-060)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0807-060)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0804-060)
- CRC 3.3 oz Di-Electric Grease Tube Opaque White (02085)
- Lubriplate Greases & Lubricants