Shop All Greases & Lubricants
Lubriplate
1 qt Motor Oil Amber, 12 PK
Mfr # L0791-054
Zoro # G401865366
product price: $157.99
/pk 12, $13.17/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 30
- Color Amber
- Type Oil
- Container Size 1 qt
- Application Commercial Mixed-Fleet Engines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0791-054
- Zoro # G401865366
- UPC # 89215679102
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 1 qt |
Details
Item | Motor Oil |
SAE Grade | 30 |
Color | Amber |
Type | Oil |
Application | Commercial Mixed-Fleet Engines |
Pour Point (F) | -27°F |
ISO Grade | 100 |
Viscosity @ 100 C (cSt) | 11.8 |
Viscosity @ 40 C (cSt) | 93 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS PLASTIC REPAIR REINFORCING TAPE (SE70006)
- ROTELLA Motor Oil, Conventional, 10W-30, Bottle, 1 Gal. (550045144)
- FEDERAL SIGNAL Wide Angle Light, LED, 12/24VDC, Amber (MPSW9-A)
- BOSS AUDIO 35AC Male to Male 3.5mm Aux Cable - 36" (35AC)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0806-060)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0809-054)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0789-060)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0804-054)
- LUBRIPLATE 1 qt Motor Oil 12 PK (L0755-054)
- LUBRIPLATE No. 3 Curve Grease, 35 Lb Pail, Railroad Curve Graphite Grease (F0066-035)
- SLICK 50 Protectant Lubricant Can Clear (43712012)
- Lubriplate Greases & Lubricants