Shop All Greases & Lubricants
Lubriplate
1 qt Motor Oil Amber, 12 PK
Mfr # L0749-054
Zoro # G201865740
product price: $181.99
/pk 12, $15.17/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Amber
- SAE Grade 30
- Type Oil
- Pour Point (F) -27°F
- Series GPO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0749-054
- Zoro # G201865740
- UPC # 89215674909
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 1 qt |
Details
Item | Motor Oil |
Color | Amber |
SAE Grade | 30 |
Type | Oil |
Pour Point (F) | -27°F |
Series | GPO |
Application | Commercial Mixed-Fleet Engines |
Viscosity @ 100 C (cSt) | 711.8 |
Viscosity @ 40 C (cSt) | 93 |
ISO Grade | 100 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Engine Oil Filter #Wix 57243 (57243)
- APSCO Air Act For A20 Hyd Val (C-3520-DM)
- STAR BRITE Star brite 093108 Star Tron Enzyme Fuel Treatment Super Concentrated Diesel Formula - 8 oz (093108)
- RITCHIE B-81 Voyager Compass - Bracket Mount - Black (B-81)
- LUBRIPLATE No. 3 Curve Grease, 35 Lb Pail, Railroad Curve Graphite Grease (F0066-035)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0806-054)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0806-060)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0804-054)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0789-060)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0807-060)
- PERMTX-LOCKT Dielectric Tune-Up Grease- 3 Oz. (P13-22058)
- Lubriplate Greases & Lubricants