Shop All Greases & Lubricants
Lubriplate
1 qt Motor Oil 12 PK
Mfr # L0754-054
Zoro # G901865590
product price: $181.99
/pk 12, $15.17/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flash Point 441°F
- Type Oil
- Application Four-Stroke Cycle Diesel Engines
- Series GPO
- SAE Grade 10W-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0754-054
- Zoro # G901865590
- UPC # 89215675401
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 1 qt |
Details
Item | Motor Oil |
Flash Point | 441°F |
Type | Oil |
Application | Four-Stroke Cycle Diesel Engines |
Series | GPO |
SAE Grade | 10W-30 |
Pour Point (F) | -49°F |
ISO Grade | 68 |
Viscosity @ 40 C (cSt) | 80 |
Viscosity @ 100 C (cSt) | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Steel Tube Nut, 3/16 (3/8-24 Inverted), 1/bag (BLF-12B)
- SPECTRA PREMIUM Fuel Tank, F6C (F6C)
- VALVOLINE Valvoline Motor Oil, 10W-40, Conventional, 1 Qt (797671)
- SUPERCLEAN Cleaner/Degreaser, Spray Bottle, 32oz.Size (301032)
- LUBRIPLATE 5 gal Automatic Transmission Fluid Pail Red (L0867-060)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0804-060)
- LUBRIPLATE No. 3 Curve Grease, 35 Lb Pail, Railroad Curve Graphite Grease (F0066-035)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0807-060)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0806-060)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0789-060)
- VALVOLINE 16 gal Gear Oil Keg (VV70027)
- Lubriplate Greases & Lubricants