Shop All Automotive Hydraulic Oil
Lubriplate
1 qt Hydraulic Jack Oil, 32 ISO Viscosity, 10 SAE, 12 PK
Mfr # L0768-054
Zoro # G401708946
product price: $193.99
/pk 12, $16.17/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 1 qt
- ISO Viscosity Grade 32
- SAE Grade 10
- Application Hydraulic jacks
- Pour Point -30°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0768-054
- Zoro # G401708946
- UPC # 89215676804
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 1 qt |
Details
Item | Hydraulic Jack Oil |
ISO Viscosity Grade | 32 |
SAE Grade | 10 |
Application | Hydraulic jacks |
Pour Point | -30°F |
Viscosity (SUS @ 100 F) | 160 |
Series | HO |
Flash Point | 415°F |
Viscosity (SUS @ 210 F) | 46 |
API Gravity | 31.6 |
Fire Point | 440°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHLINE WARREN/PLEWS 80OZ CLR Diesel Cleaner (9280-06)
- LISLE Putty Knife Scraper, 1-1/4" (51350)
- CURT Trailer Hitch, 2" Receiver, Class 3,13116 (13116)
- VELVAC Heavy Wall Heat Shrink Tubing Kit (057110)
- LUBRIPLATE Aw-32 Hydraulic Oil , 5 Gal Pail, Iso-32 Aw Hydraulic Oil (F0400-060)
- LUBRIPLATE Aw-46 Hydraulic Oil , 5 Gal Pail, Iso-46 Aw Hydraulic Oil (F0401-060)
- LUBRIPLATE Aw-68 Hydraulic Oil , Drum, Iso-68 Aw Hydraulic Oil (F0402-062)
- LUBRIPLATE Aw-46 Hydraulic Oil , Drum, Iso-46 Aw Hydraulic Oil (F0401-062)
- LUBRIPLATE 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (L1052-060)
- LUBRIPLATE 1 gal Jug, Hydraulic Jack Oil, 32 ISO Viscosity, 10 SAE, 4 PK (L0768-057)
- MILES LUBRICANTS 5 gal. Pail, Anti-Wear Hydraulic Fluid, 46 ISO Viscosity (M0010011403)
- Lubriplate Automotive Hydraulic Oil