Shop All Greases & Lubricants
Lubriplate
1 qt Automatic Transmission Fluid Red, 12 PK
Mfr # L0867-054
Zoro # G401865489
product price: $171.99
/pk 12, $14.33/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Oil
- Container Size 1 qt
- Color Red
- Flash Point 365°F
- Viscosity @ 40 C (cSt) 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0867-054
- Zoro # G401865489
- UPC # 89215686704
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 1 qt |
Details
Item | Automatic Transmission Fluid |
Type | Oil |
Color | Red |
Flash Point | 365°F |
Viscosity @ 40 C (cSt) | 35 |
ISO Grade | 32 |
API Gravity | 31.2 |
Viscosity @ 100 C (cSt) | 6.9-7.9 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Serpentine Belt, 5PK1080 (5PK1080)
- GROTE Lamp Assembly - Rear Tail/Stop Lamp Combination (01-5444-75)
- MTD Starter Asm-Recoil (951-14151)
- HOLLEY JET KIT 64-99 (36-181)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0789-060)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0804-054)
- LUBRIPLATE 5 gal Automatic Transmission Fluid Pail Red (L0867-060)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0804-060)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0806-060)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0809-060)
- VALVOLINE 1 qt Gear Oil Drip Can (VV975)
- Lubriplate Greases & Lubricants