Shop All Hub, Circulating & Gear Oils
Lubriplate
1 gal Gear Fluid Jug 680 ISO Viscosity, 250 SAE, Amber
Mfr # L0846-057
Zoro # G901865521
product price: $445.99
/pk 4, $111.50/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 250
- Container Size 1 gal
- ISO Viscosity Grade 680
- Series PGO
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0846-057
- Zoro # G901865521
- UPC # 89215684618
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 1 gal |
Details
Item | Gear Fluid |
SAE Grade | 250 |
ISO Viscosity Grade | 680 |
Series | PGO |
Color | Amber |
Flash Point | 536°F |
Application | Helical, Bevel Helical, Planetary and Worm Gear Reducers |
Container Type | Jug |
Pour Point | -27°F |
Green Environmental Attribute | Inherently Biodegradable |
Viscosity @ 100 C (cSt) | 122.2 |
AGMA Number | 8 |
Viscosity @ 40 C (cSt) | 725 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-853 For Husqvarna 544908402 (265-853)
- BALDWIN FILTERS Oil Filter Element, By-Pass, 8"x4-7/32"x8" (P52)
- HOPKINS LED COMPATIBLE TAILLIGHT CONVERTER BASIC WIRING (48895)
- BALDWIN FILTERS Air Filter, 8-11/16 x 1-3/8 in. (PA4197)
- LUBRIPLATE 35 lb Gear Oil Pail 32 ISO Viscosity, 75W SAE (L0116-035)
- LUBRIPLATE 35 lb Oil Pail 680 ISO Viscosity, 250 SAE (L0248-035)
- LUBRIPLATE 5 gal Synthetic Fluid Pail 220 ISO Viscosity, Colorless (L1001-060)
- LUBRIPLATE 1 qt Synthetic PAO Fluid 460 ISO Viscosity, Water White (L0981-054)
- LUBRIPLATE 7 lb Worm Gear Fluid Jug 460 ISO Viscosity, 140 SAE (L0014-007)
- LUBRIPLATE 10 oz Grease Tube White (L0034-092)
- LUBRIPLATE 5 gal Synthetic PAO Fluid Pail 680 ISO Viscosity, Water White (L0978-060)
- Lubriplate Hub, Circulating & Gear Oils