Shop All Hand Drum Pumps
Lubrimatic
Rotary Barrel Pump, 55gal, 1:18 Pump Ratio
Mfr # 55-303
Zoro # G1824737
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Rotary
- Suction Tube Length 42 in
- For Media Type Hydraulic Oil, Motor Oil
- For Container Size 30 gal, 55 gal
- Max. Flow Rate 7 oz per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubrimatic
- MFR # 55-303
- Zoro # G1824737
- UPC # 028893553038
- Country of Origin China
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 42 in |
For Container Size | 30 gal, 55 gal |
Outlet Size | 1-1/16" |
Container Size | 55 gal. |
Spout Connection Size | 3/4 in |
Spout Length | 11 in |
Height Above Container | 18 in |
Bung Connection Dia. | 2 in |
Description
Hand Operated Drum Pump, Spout Connection Size 3/4 in, Self-Priming Yes, Metered No, Includes Discharge Hose No, Features 42 in Steel Suction Pipe, For Use With Non-Corrosive Petroleum Based Fluids of Light to Medium Viscosity, Adapter Connection Type MNPT, Discharge Connection Type FNPT, For Container Type Drum, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Runs Dry Yes, Adapter Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Booster Cartridge Assembly (AEYD9)
- PARTS20 Repair Kit Ace 10S (FPPKS100-P2)
- ARO Bracket Asm, 61113 (61113)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, 150 GPM 275 Degrees F (S20B1A2TANS000.)
- LUBRIMATIC LubriMatic 55-123 Barrel Pump, 3/4 in Outlet, Spout Outlet, 10 oz/Stroke (55-123)
- LUBRIMATIC Pump Lever Barrel (55-156)
- ZEELINE 3 Vane Rotary Hand Pump (1006)
- PIUSI Hand Operated Drum Pump, 10 ft. Hose L (F0033213B)
- ZEELINE National-Spencer | Zee Line Lever-Action Drum Pump 375 for Water-Based Fluids (375)
- ACTION PUMP Action Pump Piston Pump 1462 for Non-Corrosive Fluids - Fits 5 Gal. Pails (1462)
- BOARDWALK Bottle Pump, 22 oz/Pump, Chrome, 42 1/2" (BWK00422EA)
- Lubrimatic Hand Drum Pumps