Shop All Oilers and Reservoirs
Lubrimatic
Pistol Oiler, 6oz, 1/4in-28 Thread, Steel
Mfr # 50-516
Zoro # G3961557
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reservoir Cap. (Oz.) 6 oz
- Height (In.) 6 in
- Spout Length (In.) 6 in
- Bowl Material Steel
- Function Oiler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubrimatic
- MFR # 50-516
- Zoro # G3961557
- UPC # 028893505167
- Country of Origin China
- Category Oilers and Reservoirs
Dimensions
Height (In.) | 6 in |
Spout Length (In.) | 6 in |
Thread Size | 1/4"-28 |
Can Diameter | 3 in |
Spout Length | 6 in |
Can Height | 6 in |
Details
Item | Oiler |
Reservoir Cap. (Oz.) | 6 oz |
Bowl Material | Steel |
Function | Oiler |
For Use With | Oil |
Includes | Base Holder |
Material | Steel |
Type | Pistol |
Number of Feeds | 0 |
Max. Operating Temp. (F) | 200 Degrees F |
Bowl Capacity | 6 oz |
Air Inlet (In.) | 3/20 in |
Spout Type | Flexible |
Overall Capacity | 6 fl oz |
Body Material | Steel |
Operator Style | Pistol |
Description
Pistol Oiler, Pistol, Steel, Height (In.) 6, Spout Length (In.) 6, Max. Operating Temp. (F) 200, Function Oiler, For Use With Oil, Includes Spout, Can
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Aero, 36 1.75 Oz Tubes, Low Temperature White Lithium For Seal Compatibility (L0113-086)
- MORSE Torque Limiter Model - 500A, 500A-1 TL 1 3/16 FB (500A-1 TL 1 3/16 FB)
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/8-12, 1-5/16-12, Strt (FF1010-2016S)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 13 # of Teeth (41BS13H X 3/4)
- LUBRIMATIC Can Measure Galv W/Flexspt 2Qt (75-442GS)
- LUBRIMATIC Pistol Oiler, 6oz, 1/4in-28 Thread, Steel (50-509CC)
- LUBRIMATIC Pistol Oiler, 32oz, 1/4in-28 Thread, Steel (50-583)
- LUBRIMATIC Pistol Oiler, 6oz, 1/4in-28 Thread, Steel (50-515)
- LUBRIMATIC Pistol Oiler, 16oz, 1/4in-28 Thread, Steel (50-573)
- LUBRIMATIC Handled Oiler, 32oz, 10-32 Thread, Steel (50-347)
- WESTWARD Oiler, Pistol, 1 Pint, Flexible Spout (2LAK4)
- Lubrimatic Oilers and Reservoirs