Shop All Oilers and Reservoirs
Lubrimatic
Pistol Oiler, 6oz, 1/4in-28 Thread, Steel
Mfr # 50-515
Zoro # G3961548
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reservoir Cap. (Oz.) 6 oz
- Height (In.) 6 in
- Spout Length (In.) 6 in
- Bowl Material Steel
- Function Oiler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubrimatic
- MFR # 50-515
- Zoro # G3961548
- UPC # 028893505150
- Country of Origin China
- Category Oilers and Reservoirs
Dimensions
Height (In.) | 6 in |
Spout Length (In.) | 6 in |
Thread Size | 1/4"-28 |
Can Height | 6 in |
Can Diameter | 3 in |
Spout Length | 6 in |
Details
Item | Oiler |
Reservoir Cap. (Oz.) | 6 oz |
Bowl Material | Steel |
Function | Oiler |
For Use With | Oil |
Includes | Base Holder |
Type | Pistol |
Bowl Capacity | 6 oz |
Number of Feeds | 0 |
Max. Operating Temp. (F) | 200 Degrees F |
Material | Steel |
Air Inlet (In.) | 3/20 in |
Body Material | Steel |
Spout Type | Rigid |
Operator Style | Pistol |
Overall Capacity | 6 fl oz |
Description
Pistol Oiler, Pistol, Steel, Height (In.) 6, Spout Length (In.) 6, Max. Operating Temp. (F) 200, Function Oiler, For Use With Oil, Includes Spout, Can
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 78" (B78)
- DAYTON AX58 Cogged V-Belt, 60" Outside Length, 1/2" Top Width, 1 Ribs (3GWX7)
- DIXON Watts Standard Regulator, w/Gauge, 1" (R119-08CG)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H3F)
- LUBRIMATIC Handled Oiler, 32oz, 10-32 Thread, Steel (50-347)
- LUBRIMATIC Pistol Oiler, 32oz, 1/4in-28 Thread, Steel (50-583)
- LUBRIMATIC Pistol Oiler, 16oz, 1/4in-28 Thread, Steel (50-573)
- LUBRIMATIC Pistol Oiler, 6oz, 1/4in-28 Thread, Steel (50-516)
- LUBRIMATIC Handled Oiler, 16oz, 10-32 Thread, Steel (50-337)
- LUBRIMATIC Pistol Oiler, 6oz, 1/4in-28 Thread, Steel (50-509CC)
- LDI INDUSTRIES Grease Cartridge Adapter, Fits 14 oz. (GCA200)
- Lubrimatic Oilers and Reservoirs