Shop All Oilers and Reservoirs
Lubrimatic
Pistol Oiler, 16oz, 1/4in-28 Thread, Steel
Mfr # 50-573
Zoro # G3961566
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reservoir Cap. (Oz.) 16 oz
- Height (In.) 6 in
- Spout Length (In.) 6 in
- Bowl Material Steel
- Function Oiler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubrimatic
- MFR # 50-573
- Zoro # G3961566
- UPC # 028893505730
- Country of Origin China
- Category Oilers and Reservoirs
Dimensions
Height (In.) | 6 in |
Spout Length (In.) | 6 in |
Thread Size | 1/4"-28 |
Can Height | 6 in |
Can Diameter | 3 1/4 in |
Spout Length | 6 in |
Details
Item | Oiler |
Reservoir Cap. (Oz.) | 16 oz |
Bowl Material | Steel |
Function | Oiler |
Capacity | 16 fl oz |
For Use With | Oil |
Includes | Can, Spout |
Max. Operating Temp. (F) | 200 Degrees F |
Material | Steel |
Bowl Capacity | 1 pt |
Type | Pistol |
Number of Feeds | 0 |
Air Inlet (In.) | 3/20 in |
Operator Style | Pistol |
Body Material | Steel |
Spout Type | Flexible |
Overall Capacity | 1 pt |
Description
Pistol Oiler, Pistol, Steel, Height (In.) 6, Spout Length (In.) 6, Max. Operating Temp. (F) 200, Function Oiler, For Use With Oil, Includes Spout, Can
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO DWV COUPLE FLEX 4""X3"" (P1056-43)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 9/16-18, El (2024-8-6S)
- MAIN FILTER Hydraulic Filter, replaces UFI ERB23NFC, Return Line, 10 micron, Outside-In (MF0579391)
- COILHOSE PNEUMATICS Industrial Connector MPT 1/4" (CO 1501)
- LUBRIMATIC Pistol Oiler, 6oz, 1/4in-28 Thread, Steel (50-509CC)
- LUBRIMATIC Handled Oiler, 32oz, 10-32 Thread, Steel (50-347)
- LUBRIMATIC Handled Oiler, 16oz, 10-32 Thread, Steel (50-337)
- LUBRIMATIC Pistol Oiler, 6oz, 1/4in-28 Thread, Steel (50-516)
- LUBRIMATIC Pistol Oiler, 32oz, 1/4in-28 Thread, Steel (50-583)
- LUBRIMATIC Pistol Oiler, 6oz, 1/4in-28 Thread, Steel (50-515)
- PERFORMANCE TOOL 6 oz Flex Spout Oiler (W54265)
- Lubrimatic Oilers and Reservoirs