Shop All Grease Gun Accessories
Lubrimatic
Needle Nose Dispenser, 3/4in, 3000 psi, ST
Mfr # 05-045
Zoro # G1824840
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Injector Needles and Needle Nozzles
- Size 3/4 in
- For Use With Grease Gun
- Features Dispenses a Fine Line of Grease
- Max. Pressure 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubrimatic
- MFR # 05-045
- Zoro # G1824840
- UPC # 028893050452
- Country of Origin China
- Category Grease Gun Accessories
Dimensions
Size | 3/4 in |
Overall Diameter | 1/4 in |
Needle Tip Diameter | 0 in |
Needle Length | 1/2 in |
Details
Sub-Category | Injector Needles and Needle Nozzles |
Item | Needle Nose Dispenser |
For Use With | Grease Gun |
Features | Dispenses a Fine Line of Grease |
Max. Pressure | 3,000 psi |
Material | Steel |
Min. Burst Pressure | 3,000 psi |
Working Pressure | 3,000 psi |
Accessory Type | Needle Nose Dispenser |
Operating Pressure - Maximum | 3,000 psi |
Connection Thread Type | NPT |
Product Type | Needle Nose Dispenser |
Connection Thread Gender | Female |
Connection Type | Threaded |
Burst Pressure | 3,000 psi |
Compatible with Manufacturer Model Number | 05-060, 05-065 |
Description
Needle Nose Dispenser, For Use With Grease Gun, Size 3/4 In., Max. Pressure 3000 psi, Material Steel, Features 1/8 In. Female NPT, 9/32 In. Needle Length, 0.046 In. Tip Diameter and 0.219 In. Body Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Portable Grease Pump, 120 lb./16 gal, 50:1 (6917)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 250 psi (4ZL23)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (32T10/810)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Manitowoc Ice (D1143)
- LUBRIMATIC Fitting Swivel, 360 deg with Coupler, ST (05-057)
- LUBRIMATIC Grease Injector Needle (05037)
- LUBRIMATIC Adapter-Needle Nose, 4in, 3000 psi, Steel (05-025)
- LUBRIMATIC Grease Gun Injector Needle, 18 x 1-1/2in (05-037)
- LUBRIMATIC Grease Gun Fitting Kit, Steel, 12000 psi (05-060)
- LUBRIMATIC Grease Gun Holder, Steel (70-901)
- WESTWARD Needle Nose Dispenser, 1-1/2 in. (45FG48)
- Lubrimatic Grease Gun Accessories