Shop All Oilers and Reservoirs
Lubrimatic
Handled Oiler, 16oz, 10-32 Thread, Steel
Mfr # 50-337
Zoro # G3961511
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reservoir Cap. (Oz.) 16 oz
- Height (In.) 9 in
- Spout Length (In.) 9 in
- Bowl Material Steel
- Function Oiler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubrimatic
- MFR # 50-337
- Zoro # G3961511
- UPC # 028893503378
- Country of Origin China
- Category Oilers and Reservoirs
Dimensions
Height (In.) | 9 in |
Spout Length (In.) | 9 in |
Thread Size | #10-32 |
Spout Length | 9 in |
Can Diameter | 3 1/2 in |
Can Height | 9 in |
Details
Item | Oiler |
Reservoir Cap. (Oz.) | 16 oz |
Bowl Material | Steel |
Function | Oiler |
Capacity | 16 fl oz |
For Use With | Oil |
Includes | Can, Spout |
Material | Steel |
Max. Operating Temp. (F) | 200 Degrees F |
Type | Handled |
Bowl Capacity | 1 pt |
Number of Feeds | 0 |
Air Inlet (In.) | 1/2 in |
Spout Type | Flexible |
Overall Capacity | 1 pt |
Body Material | Steel |
Resistance Properties | Corrosion Resistant |
Body Finish | Epoxy |
Description
Handled Oiler, Handled, Steel, Height (In.) 9, Spout Length (In.) 9, Max. Operating Temp. (F) 200, Function Oiler, For Use With Oil, Includes Spout, Can
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX69 Cogged V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs (3GWY4)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0850R010BN4HC, Return Line, 10 micron, Outside-In (MF0064538)
- BAILEY Flat Type Idler Pulleys: 5/8 I.D., 4 O.D., 1 Width (133794)
- TRITAN Thrust Washer, dia. 0.625in, 0.03in. Thick (TRA1018)
- LUBRIMATIC Pistol Oiler, 6oz, 1/4in-28 Thread, Steel (50-515)
- LUBRIMATIC Pistol Oiler, 16oz, 1/4in-28 Thread, Steel (50-573)
- LUBRIMATIC Pistol Oiler, 6oz, 1/4in-28 Thread, Steel (50-509CC)
- LUBRIMATIC Handled Oiler, 32oz, 10-32 Thread, Steel (50-347)
- LUBRIMATIC Pistol Oiler, 32oz, 1/4in-28 Thread, Steel (50-583)
- LUBRIMATIC Pistol Oiler, 6oz, 1/4in-28 Thread, Steel (50-516)
- WESTWARD Oiler, Lever, 13 oz, Flexible Spout (2LAJ8)
- Lubrimatic Oilers and Reservoirs