Shop All Grease Guns
Lubrimatic
Grease Gun Plated, Lever, 16oz. Bulk
Mfr # 30-465
Zoro # G1824755
original price:
$37.09
8% off
new price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge
- Grease Gun Handle Style Lever
- Nozzle Extension Type Rigid Pipe
- Strokes Per Oz. 40.0
- Bulk Capacity 14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubrimatic
- MFR # 30-465
- Zoro # G1824755
- UPC # 028893304654
- Country of Origin China
- Category Grease Guns
Dimensions
Pipe Length | 4 in |
Tool Length | 15 in |
Rigid Hose Length | 5 3/8 in |
Overall Length | 15 in |
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 22, Max. Operating Pressure 7,000 psi, Cartridge Capacity 14 oz, Bulk Capacity 14 oz, Pipe Length 4 in, Silver, Tube Material Steel, Tether Style Not Tether Capable, Variable Stroke / Full Stroke Variable Stroke, 1 oz, Tool Length 15 in, For Use With Any Greaseable Fitting, Application Agriculture, Automotive, Industrial, Features Made for the Punishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Directional Valve, DO5,115VAC, Tandem (D05S-2C-115A-35)
- GATES MegaCrimp Couplings (16G-16FFORX)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6308-2NSE9C3 (6308-2NSE9C3)
- MAXIM TC Tie-rod Hydraulic Cylinder: 4 Bore x 40 Stroke - 2 Rod (218390)
- LUBRIMATIC Grease Gun, 13-1/8 in. Tool L, 7000 psi (30-802)
- LUBRIMATIC Mini Grease Gun 3 Oz (30-100)
- LUBRIMATIC Grease Gun, 15-5/16 in. Tool L, 10000 psi (30-806)
- LUBRIMATIC COUPLER GRSGUN 1/8""FNPT (05031)
- LUBRIMATIC Grease Gun, P. Grip, 16oz Bulk (30-300)
- LUBRIMATIC Grease Gun, 15 in. Tool L, 8000 psi (30-807)
- LUBRIMATIC Grease Gun, 14-5/8 in. Tool L, 4500 psi (30-800)
- Lubrimatic Grease Guns