Shop All Grease Guns
Lubrimatic
Grease Gun, P. Grip, 16oz Bulk
Mfr # 30-300
Zoro # G1824770
original price:
$21.55
10% off
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge
- Grease Gun Handle Style Pistol Grip
- Nozzle Extension Type Rigid Pipe
- Strokes Per Oz. 40.0
- Bulk Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubrimatic
- MFR # 30-300
- Zoro # G1824770
- UPC # 028893303008
- Country of Origin China
- Category Grease Guns
Dimensions
Pipe Length | 3 1/2 in |
Tool Length | 15 1/8 in |
Rigid Hose Length | 6 1/2 in |
Overall Length | 15 1/8 in |
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 40, Max. Operating Pressure 5,000 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Pipe Length 3 1/2 in, Black, Tube Material Steel, Tether Style Not Tether Capable, Variable Stroke / Full Stroke Variable Stroke, 1 oz, Tool Length 15 1/8 in, For Use With Any Greaseable Fitting, Application Agriculture, Automotive, Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,135 Nameplate RPM (4THZ5)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 2 (1AA32FJ32)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK184 X 1-3/16 SHEAVE (AK184 X 1-3/16 SHEAVE)
- CRC Precision Lube, 2-26(R), 16 Oz. (02007)
- LUBRIMATIC Grease Gun Plated, Lever, 16oz. Bulk (30-465)
- LUBRIMATIC Grease Gun Air (30-114)
- LUBRIMATIC COUPLER GRSGUN 90DEG 8"" (05050)
- LUBRIMATIC Mini Grease Gun Kit, Pistol Grip, 3oz Bulk (30-132)
- LUBRIMATIC Grease Gun, 15-5/16 in. Tool L, 10000 psi (30-806)
- LUBRIMATIC Grease Gun Suction (30118)
- TRU-FLATE LubriMatic Manual Grease Gun Kit 3 oz (30-132)
- Lubrimatic Grease Guns