Shop All Grease Guns
Lubrimatic
Grease Gun, 16 oz Bulk
Mfr # 30-416
Zoro # G1824761
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge, Suction
- Grease Gun Handle Style Pistol Grip
- Nozzle Extension Type Flex Hose
- Bulk Capacity 14 oz
- Strokes Per Oz. 40.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubrimatic
- MFR # 30-416
- Zoro # G1824761
- UPC # 028893304166
- Country of Origin China
- Category Grease Guns
Dimensions
Hose Length | 18 in |
Tool Length | 15 in |
Pipe Length | 18 in |
Rigid Hose Length | 18 in |
Flexible Hose Length | 18 in |
Overall Length | 15 in |
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Suction, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 40, Max. Operating Pressure 7,000 psi, Cartridge Capacity 14 oz, Bulk Capacity 14 oz, Pipe Length 18 in, Hose Length 18 in, Black, Tube Material Steel, Tether Style Not Tether Capable, Variable Stroke / Full Stroke Variable Stroke, 1 oz, Tool Length 15 in, For Use With Any Greaseable Fitting, Application Agriculture, Automotive, Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-3/8" (11S238)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Red (IGRD02525-100-G)
- GATES Tri-Power PowerBand Belts, 2/BX87 (2/BX87)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-03-11)
- LUBRIMATIC Grease Gun, 13-1/8 in. Tool L, 7000 psi (30-802)
- LUBRIMATIC COUPLER GRSGUN 1/8""FNPT (05031)
- LUBRIMATIC Mini Grease Gun Kit, Pistol Grip, 3oz Bulk (30-132)
- LUBRIMATIC Grease Gun, Lever, 16oz Bulk (30-200)
- LUBRIMATIC COUPLER GRSGUN 90DEG 8"" (05050)
- LUBRIMATIC Grease Gun, 14-5/8 in. Tool L, 4500 psi (30-800)
- LINCOLN LUBRICATION 2 Way Loading Lever Action Grease Gun with 18" Whip (1133)
- Lubrimatic Grease Guns