Shop All Grease Guns
Lubrimatic
Grease Gun, 15 in. Tool L, 8000 psi
Mfr # 30-807
Zoro # G4292027
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge, Suction
- Grease Gun Handle Style Lever
- Nozzle Extension Type Rigid Pipe and Flex Hose
- Strokes Per Oz. 40.0
- Bulk Capacity 14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubrimatic
- MFR # 30-807
- Zoro # G4292027
- UPC # 028893601524
- Country of Origin China
- Category Grease Guns
Dimensions
Hose Length | 18 in |
Pipe Length | 6 in |
Tool Length | 15 in |
Flexible Hose Length | 18 in |
Rigid Hose Length | 6 in |
Overall Length | 15 in |
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Suction, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe and Flex Hose, Strokes per Oz. 40, Max. Operating Pressure 8,000 psi, Cartridge Capacity 14 oz, Bulk Capacity 14 oz, Pipe Length 6 in, Hose Length 18 in, Silver, Tube Material Steel, Tether Style Not Tether Capable, Variable Stroke / Full Stroke Variable Stroke, 1 oz, Tool Length 15 in, For Use With 14 oz Grease Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, Sh Pole, 1/25 HP, 1550,115V, 3.3, Open (4YU33)
- DODGE Fhp Vl/Vm Sheaves, 1VL40 X 7/8 FHP VP SHEAVE (1VL40 X 7/8 FHP VP SHEAVE)
- SMC Y Plug-In, 1/8 in., TubexPlug-In (KQ2U01-99A)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4002P10NB, Return Line, 10 micron (ZX-MF4002P10NB)
- LUBRIMATIC Grease Gun, 16 oz Bulk (30-416)
- LUBRIMATIC Mini Grease Gun Kit, Pistol Grip, 3oz Bulk (30-132)
- LUBRIMATIC Grease Gun, 15-5/16 in. Tool L, 10000 psi (30-806)
- LUBRIMATIC COUPLER GRSGUN 1/8""FNPT (05031)
- LUBRIMATIC Grease Gun, P. Grip, 16oz Bulk (30-300)
- LUBRIMATIC Grease Gun Plated, Lever, 16oz. Bulk (30-465)
- WESTWARD Grease Gun, Lever, Hose, 10,000 psi (4BY72)
- Lubrimatic Grease Guns