Shop All Grease Guns
Lubrimatic
Grease Gun, 15-5/16 in. Tool L, 10000 psi
Mfr # 30-806
Zoro # G4292036
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge, Suction
- Grease Gun Handle Style Lever
- Nozzle Extension Type Rigid Pipe and Flex Hose
- Bulk Capacity 14 oz
- Strokes Per Oz. 40.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubrimatic
- MFR # 30-806
- Zoro # G4292036
- UPC # 028893601517
- Country of Origin China
- Category Grease Guns
Dimensions
Pipe Length | 6 in |
Hose Length | 18 in |
Tool Length | 15 5/16 in |
Flexible Hose Length | 18 in |
Overall Length | 15 3/8 in |
Rigid Hose Length | 6 in |
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Suction, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe and Flex Hose, Strokes per Oz. 27, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14 oz, Bulk Capacity 14 oz, Pipe Length 6 in, Hose Length 18 in, Silver, Tube Material Steel, Tether Style Not Tether Capable, Variable Stroke / Full Stroke Variable Stroke, 1 oz, Tool Length 15 5/16 in, For Use With 14 oz Grease Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 210L075 (210L075G)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,720 Nameplate RPM (36VF80)
- NACHI 51200 Thrust Ball Bearing, 51210 (51210)
- FASCO HVAC Motor, 1/60 HP, 3000 rpm, 115V, 3.3 (D402)
- LUBRIMATIC Grease Gun, 13-1/8 in. Tool L, 7000 psi (30-802)
- LUBRIMATIC Mini Grease Gun 3 Oz (30-100)
- LUBRIMATIC Grease Gun, 16 oz Bulk (30-416)
- LUBRIMATIC Mini Grease Gun Kit, Pistol Grip, 3oz Bulk (30-132)
- LUBRIMATIC Grease Gun, P. Grip, 16oz Bulk (30-300)
- LUBRIMATIC Grease Gun, 15 in. Tool L, 8000 psi (30-807)
- MILWAUKEE TOOL Cordless Grease Gun, 12 V (2446-20, 48-11-2420)
- Lubrimatic Grease Guns