Shop All Funnels & Accessories
Lubrimatic
Funnel, 24 oz., Tin, Silver
Mfr # 75-010
Zoro # G3961590
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Total Capacity 24 oz
- Height 6 1/2 in
- Spout Outside Dia. 6 1/2 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubrimatic
- MFR # 75-010
- Zoro # G3961590
- UPC # 028893750109
- Country of Origin China
- Category Funnels & Accessories
Dimensions
Height | 6 1/2 in |
Spout Outside Dia. | 6 1/2 in |
Diameter | 5 3/4 in |
Spout Outside Diameter | 1/2 in |
Mouth Outside Diameter | 5 3/4 in |
Overall Height | 6 1/2 in |
Spout Length | 2 1/2 in |
Overall Diameter | 5 3/4 in |
Details
Material | Steel |
Item | Spout Funnel |
Total Capacity | 24 oz |
Color | Silver |
Function | Pouring Liquids |
Application | Pouring Liquids |
Flow Capacity | 24 oz |
Mouth Shape | Round |
Fluid Capacity | 24 fl oz |
Spout Type | Straight |
Finish | Galvanized Steel |
Bowl Capacity | 24 oz |
Description
Spout Funnel, Material Steel, Fluid Capacity 24 fl oz, Overall Diameter 5 3/4 in, Overall Height 6 1/2 in, Spout Outside Diameter 1/2 in, Spout Length 2 1/2 in, Color Silver, Flow Capacity 24 oz, Bowl Capacity 24 oz, Finish Galvanized Steel, Mouth Outside Diameter 5 3/4 in, Mouth Shape Round, Spout Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Black Seat Cushion Set (TKBL)
- PRONTO Rear Brake Rotor, Br90092802 (BR90092802)
- BALDWIN FILTERS Air Filter, 5-3/16 x 2-5/16 in. (PA2234)
- ILB GOLD Starter, Replacement For Lester 18630A (18630A)
- LUBRIMATIC Funnel, 56 oz., Tin, Silver (75-012)
- LUBRIMATIC Painted Measure, 2 qt., Steel, Black (75-662)
- LUBRIMATIC Funnel, Galvanized, 8 qt. Cap. (75-004)
- LUBRIMATIC Funnel, 10 oz., Tin, Silver (75-009)
- LUBRIMATIC FUNNEL STEEL 17.5"" 24 OZ (75-007)
- LUBRIMATIC Funnel Lock Trctr Galv 8Qt (75-008)
- TOOL-FLO SUPER FUNNEL QUICK FILL (10714)
- Lubrimatic Funnels & Accessories