Shop All Drain & Drip Pans
Lubrimatic
Drip Pan, Galvanized, 3-1/2 gal.
Mfr # 75-751
Zoro # G3326646
product price: $10.19
/ea
Sold in multiples of 6 for $61.14
$61.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Gal.) 3-1/2
- Construction Galvanized Steel
- Height (In.) 4
- Features Rolled Rim and Ribbed Bottom for Extra Strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubrimatic
- MFR # 75-751
- Zoro # G3326646
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Height (In.) | 4 |
Details
Item | Drip Pan |
Capacity (Gal.) | 3-1/2 |
Construction | Galvanized Steel |
Features | Rolled Rim and Ribbed Bottom for Extra Strength |
Description
Drip Pan
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Fabricators Hitch Plate 3/4 x 34-1/2 x 23-1/2 Inch (1809027A)
- ILC Replacement For Bobcat, 2410 Year 1993 Starter (2410 YEAR: 1993 STARTER)
- TIE DOWN MARINE Carpet, Bunk 11"X12' Grey, #86138 (86138)
- MIDWEST FASTENER .18 x 15/32 Push Retainers 15PK (933485)
- LISLE 4.5 Gallon Green Pan (17982)
- CUSTOM ACCESSORIES Custom Accessories 85812 Shop Craft Plastic 6 qt. Round Oil Drain & Recovery Pan (85812)
- WHOLE-IN-ONE Plastic 6 Quart Drain Pan (WH275139)
- LINCOLN Portable Oil Drain, Plastic, 18 gal. (3518)
- JOHNDOW INDUSTRIES Poly Portable Oil Drain, 18 gal. (JDI-18DCP)
- SUR&R Oil Drain, 9/16" dia., 3" W, Copper, PK10 (DPG440)
- HOPKINS FloTool Plastic 13 qt Rectangular Drain Pan (42113MIE)
- Lubrimatic Drain & Drip Pans