Shop All Grease Gun Accessories
Lubrimatic
Coupler Swivel, 180 deg, 8in, 3000 psi, ST
Mfr # 05-050
Zoro # G1824831
original price:
$30.78
35% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Adapters and Couplers
- Size 8 in
- For Use With Hand Operated Grease Guns
- Max. Pressure 3,000 psi
- Features Designed to Lock at Any Angle upto 180 Degrees , Spring-Loaded Sleeve Locks Coupler in Place for Straight Applications or Slides Back for Angular Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubrimatic
- MFR # 05-050
- Zoro # G1824831
- UPC # 028893050506
- Country of Origin China
- Category Grease Gun Accessories
Dimensions
Size | 8 in |
Overall Diameter | 3/4 in |
Overall Height | 8 in |
Details
Sub-Category | Adapters and Couplers |
Item | Coupler Swivel |
For Use With | Hand Operated Grease Guns |
Max. Pressure | 3,000 psi |
Features | Designed to Lock at Any Angle upto 180 Degrees , Spring-Loaded Sleeve Locks Coupler in Place for Straight Applications or Slides Back for Angular Application |
Material | Steel |
Working Pressure | 3,000 psi |
Min. Burst Pressure | 3,000 psi |
Accessory Type | Coupler Swivel, 180 Degrees |
Connection Type | Threaded |
Compatible with Manufacturer Model Number | 05-060, 05-065 |
Coupler Style | Swivel |
Burst Pressure | 3,000 psi |
Product Type | 180 Degrees Swivel Grease Gun Coupler |
Operating Pressure - Maximum | 3,000 psi |
Compatible Grease Gun Type | Manual |
Connection Thread Gender | Male |
Connection Thread Type | NPT |
Description
Coupler Swivel, 180 Degrees , For Use With Grease Gun, Size 8 In., Max. Pressure 3000 psi, Material Steel, Features Has 8" Overall Length and Corrosion-Resistant Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Mini Worm Gear Clamp, ST, 14/64"-40/64" (MH4)
- EM&S Unit Bearing Motor, 50 WO, 208-230 Volt, Original OEM Motor (ESP-OL50EMJR21)
- PRIMEFIT Industrial Brass Coupler 1/4" x 1/4" STD Hose Barb, 10PCS (IC1414BB6-B10-P)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod (287216)
- LUBRIMATIC Fitting Swivel, 360 deg with Coupler, ST (05-057)
- LUBRIMATIC Hose, 12in, 5000 psi, Steel (10-212)
- LUBRIMATIC Grease Gun Holder, Steel (70-901)
- LUBRIMATIC Grease Gun Fitting Kit, Steel, 12000 psi (05-060)
- LUBRIMATIC Adapter-Needle Nose, 4in, 3000 psi, Steel (05-025)
- LUBRIMATIC Hose Grease Flex Whip 12In (10-200)
- LINCOLN Grease Gun Needle Nozzle, w/Flush Type (82784)
- Lubrimatic Grease Gun Accessories