Shop All Grease Gun Accessories
Lubrimatic
Coupler Grease Gun, 1-7/16in, 4500 psi, ST
Mfr # 05-031
Zoro # G1824868
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Adapters and Couplers
- Size 1 7/16 in
- For Use With Hand Operated Lube Equipment
- Max. Pressure 4,500 psi
- Connection 1/8 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubrimatic
- MFR # 05-031
- Zoro # G1824868
- UPC # 028893050315
- Country of Origin China
- Category Grease Gun Accessories
Dimensions
Size | 1 7/16 in |
Overall Height | 1 1/2 in |
Overall Diameter | 1/2 in |
Overall Width | 3/4 in |
Description
Coupler Grease Gun, For Use With Grease Gun, Size 1-7/16 In., Connection 1/8" NPT, Max. Pressure 4500 psi, Material Steel, Features Length 1-7/16", Width 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Service Kit (SK-107TFEL)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 23" (AX23)
- TIMKEN Pillow Block Bearing, Ball, 2-11/16" Bore (RAK 2 11/16)
- QA1 Male Rod End, Nylon/PTFE, RH, 7/16-20 (NMR7)
- LUBRIMATIC Coupler Swivel, 180 deg, 8in, 3000 psi, ST (05-050)
- LUBRIMATIC Needle Nose Dispenser, 3/4in, 3000 psi, ST (05-045)
- LUBRIMATIC Grease Gun Injector Needle, 18 x 1-1/2in (05-037)
- LUBRIMATIC Hose Grease Flex Whip 12In (10-200)
- LUBRIMATIC Grease Injector Needle (05037)
- LUBRIMATIC Fitting Swivel, 360 deg with Coupler, ST (05-057)
- WESTWARD Clear Tube Grease Gun Barrel (15F209)
- Lubrimatic Grease Gun Accessories