Shop All Grease Gun Accessories
Lubrimatic
Adapter-Needle Nose, 4in, 3000 psi, Steel
Mfr # 05-025
Zoro # G1824877
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Adapters and Couplers
- Size 4 in
- For Use With Grease Gun
- Max. Pressure 3,000 psi
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubrimatic
- MFR # 05-025
- Zoro # G1824877
- UPC # 028893050254
- Country of Origin China
- Category Grease Gun Accessories
Dimensions
Size | 4 in |
Needle Tip Diameter | 0 in |
Overall Diameter | 1/4 in |
Needle Length | 4 in |
Details
Sub-Category | Adapters and Couplers |
Item | Needle Nose Dispenser |
For Use With | Grease Gun |
Max. Pressure | 3,000 psi |
Material | Steel |
Features | For Use on Trucks, Vans and RVs |
Min. Burst Pressure | 3,000 psi |
Working Pressure | 3,000 psi |
Includes | Small and Large Sleeves |
Accessory Type | Adapter-Needle Nose |
Compatible with Manufacturer Model Number | 05-060, 05-065 |
Connection Type | Zerk |
Burst Pressure | 3,000 psi |
Product Type | Needle Nose Dispenser |
Connection Thread Gender | Male |
Connection Thread Type | SAE |
Operating Pressure - Maximum | 3,000 psi |
Description
Adapter-Needle Nose, For Use With Grease Gun, Size 4 In., Max. Pressure 3000 psi, Material Steel, Features Overall Length 1-18 In., Tip Diameter 0.046 In., Body Diamter 0.250 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SC-050-SS Two-Piece Clamping Collar (G2SC-050-SS)
- CARLISLE RBP173-3 Super Vee-Band (RBP173-3)
- FESTO Standards-Based Cylinder DSNU-20-25-P-A (DSNU-20-25-P-A)
- CAMPBELL HAUSFELD Belt, For Use With Mfr. Model Number: VT6275, VT6271, VT6183 (BT021501AV)
- LUBRIMATIC Needle Nose Dispenser, 3/4in, 3000 psi, ST (05-045)
- LUBRIMATIC Fitting Swivel, 360 deg with Coupler, ST (05-057)
- LUBRIMATIC Grease Injector Needle (05037)
- LUBRIMATIC Grease Gun Fitting Kit, Steel, 12000 psi (05-060)
- LUBRIMATIC Hose, 12in, 5000 psi, Steel (10-212)
- LUBRIMATIC Hose Grease Flex Whip 12In (10-200)
- WESTWARD Oil Spigot, Spring Loaded (3APF1)
- Lubrimatic Grease Gun Accessories