Shop All Face and Body Lotions
This Product is Discontinued
Lubriderm
Moisturizing Lotion, 6 oz., PK12 (Discontinued)
Mfr # 48816
Zoro # G5033007
This Product is Discontinued
Key Features
- Packaging Type Squeeze Bottle
- Hygiene Form Liquid
- Requires Dispenser No
- Size 6 oz
- Hygiene Properties Vitamin Enriched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriderm
- MFR # 48816
- Zoro # G5033007
- UPC # 347682488161
- Country of Origin Canada
- Category Face and Body Lotions
Dimensions
Size | 6 oz |
Container Size | 6 oz |
Details
Packaging Type | Squeeze Bottle |
Hygiene Form | Liquid |
Requires Dispenser | No |
Hygiene Properties | Vitamin Enriched |
Formula | Vitamin Enriched |
Fragrance | Fragrance Free |
Hygiene Series | None |
Color | White |
Item | Hand and Body Lotion |
Package Type | Bottle |
Product Type | Hand and Body Lotion |
Container Type | Squeeze Bottle |
Form | Liquid |
Description
Hand and Body Lotion, Container Type Squeeze Bottle, Series Not Applicable, Container Size 6 oz, Form Liquid, Fragrance Fragrance Free, Hygiene Properties Vitamin Enriched, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Color White, Grainger Dispenser Part Number Not Applicable, Product Type Hand and Body Lotion, Standards Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.